White UHMW Polyethylene Plastic Bar 48" L

  • Mfr # BULK-PS-UHMW-648
  • Zoro # G7844993
product price: 
$
5.55
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
1/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-648
Zoro #
G7844993
UPC #
193005889975
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
(-0.002" - +0")
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Shape
Bar
Friction Coefficient
0.15
Grade
Standard
Water Absorption
0.0001
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
Plain
Plastic Hardness
70D
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRR
Plastic Thickness Tolerance
+0.006/-0.008 in
FDA Compliance
FDA Compliant
Machinability
100%
Tensile Strength
4,400 psi
Weight
0.1 lb
Dielectric Strength
45 kV/mm
Metal Detectable
Not Metal Detectable
Impact Strength
16.0 ft-lb/in
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Dimensions

Length
48"
Width
1/4"
Length Tolerance
(-1" - +1")
Wall Thickness
1/4"
Width Tolerance
(-0.03" - +0.03")
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.25 in
Plastic Length
4 ft
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 0.25 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews