White UHMW Polyethylene Plastic Bar 48" L

  • Mfr # BULK-PS-UHMW-684
  • Zoro # G7854802
product price: 
$
17.75
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
1-1/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-684
Zoro #
G7854802
UPC #
193005890247
Country of Origin
China

Dimensions

Length
48"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Wall Thickness
3/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
(-0" - +0.003")
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Grade
Standard
Backing Type
Plain
Plastic Hardness
70D
Water Absorption
0.0001
Shape
Bar
Plastic Clarity
Opaque

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1.25 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews