Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 48" L

  • Mfr # BULK-PS-UHMW-763
  • Zoro # G7847163

product price: 
$
21.19
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
1-1/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-763
Zoro #
G7847163
UPC #
193005890421
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Wall Thickness Tolerance
(-0" - +0.004")
Shape
Bar
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Hardness
70D
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Backing Type
Plain
Water Absorption
0.0001
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa
Impact Strength
16.0 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Weight
1.02 lb
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Tensile Strength
4,400 psi
Wear Rate
Not Rated
Shore Hardness
70 Shore D
Plastic Thickness Tolerance
+0.017/-0.013 in
Minimum Temperature
-70 Degrees F
Machinability
100%
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Maximum Temperature
180 Degrees F
Rockwell Hardness
90 HRR

Dimensions

Length
48"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Wall Thickness
1/2"
Width Tolerance
(-0.01" - +0.01")
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.5 in
Plastic Width
1.25 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1.25 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.