Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 48" L

  • Mfr # BULK-PS-UHMW-844
  • Zoro # G7851759

product price: 
$
59.15
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
2-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-844
Zoro #
G7851759
UPC #
193005902124
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Wall Thickness Tolerance
(-0.069" - +0")
Plastic Clarity
Opaque
Shape
Bar
Water Absorption Rating
Excellent
Plastic Hardness
70D
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Grade
Standard
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Backing Type
Plain
Minimum Temperature
-70 Degrees F
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
5.1 lb
Rockwell Hardness
90 HRR
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Impact Strength
16.0 ft-lb/in
Wear Rate
Not Rated
Plastic Thickness Tolerance
+0.031/-0.1 in
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Tensile Strength
4,400 psi
Scratch-Resistant
Not Scratch-Resistant
Machinability
100%
Shore Hardness
70 Shore D

Dimensions

Length
48"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/4"
Width Tolerance
(-0.25" - +0.25")
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1.25 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2.5 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.