White UHMW Polyethylene Plastic Bar 48" L

  • Mfr # BULK-PS-UHMW-850
  • Zoro # G7850200
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-850
Zoro #
G7850200
UPC #
193005902339
Country of Origin
China

Dimensions

Length
48"
Width
4"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Wall Thickness Tolerance
(-0.069" - +0")
Plastic Density
0.034 lbs / cu. in.
Shape
Bar
Plastic Hardness
70D
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Water Absorption
0.0001
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
Plain
Grade
Standard
Friction Rating
Very Slippery

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews