White UHMW Polyethylene Plastic Bar 48" L

  • Mfr # BULK-PS-UHMW-895
  • Zoro # G7848992
product price: 
$
455.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
5"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-895
Zoro #
G7848992
UPC #
193005903206
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Wall Thickness Tolerance
(-0.063" - +0.055")
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Shape
Bar
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Backing Type
Plain
Friction Coefficient
0.15
Water Absorption
0.0001
Plastic Hardness
70D
Tensile Strength Rating
Poor
Tensile Strength
4,400 psi
FDA Compliance
FDA Compliant
Minimum Temperature
-70 Degrees F
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Impact Strength
16.0 ft-lb/in
Plastic Thickness Tolerance
+0.155/-0.163 in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Wear Rate
Not Rated
Dielectric Strength
45 kV/mm
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Shore Hardness
70 Shore D
Machinability
100%
Maximum Temperature
180 Degrees F
Weight
32.64 lb

Dimensions

Length
48"
Width
5"
Length Tolerance
(-1" - +1")
Wall Thickness
4"
Width Tolerance
(-0.25" - +0.25")
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width
5 in
Plastic Thickness
4 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 4 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews