White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1" Thick

  • Mfr # BULK-PS-UHMW-426
  • Zoro # G7861111
product price: 
$
97.85
/ea
Additional $35.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1 in
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-426
Zoro #
G7861111
UPC #
193005911775
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Thickness Tolerance
(-0.016" - +0.024")
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Backing Type
Plain
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Friction Coefficient
0.15
Friction Rating
Very Slippery
Grade
Standard
Shape
Sheet
Water Absorption Rating
Excellent
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Plastic Thickness Tolerance
+0.049/-0.041 in
Product Type
Plastic Sheet
Weight
8.7 lb
Shore Hardness
70 Shore D
Rockwell Hardness
50 HRM
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
180 Degrees F
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Elongation
200%
Dielectric Strength
45 kV/mm
Machinability
100%

Dimensions

Plastic Thickness
1 in
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Width
16"
Length Tolerance
(-1" - +1")
Length
16"
Thickness
1"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews