White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-378
  • Zoro # G7858759
product price: 
$
14.79
/ea
Additional $10.71 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-378
Zoro #
G7858759
UPC #
193005889302
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Length
24"
Thickness
1/8"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.003" - +0")
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness
70D
Water Absorption
0.0001
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Shape
Sheet
Grade
Standard
Material
UHMW-PE

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.