White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 3/8" Thick

  • Mfr # BULK-PS-UHMW-487
  • Zoro # G7850681
product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.375 in
Plastic Width
48"
Plastic Length
36"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-487
Zoro #
G7850681
UPC #
193005889562
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.003")
Material
UHMW-PE
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Tensile Strength
4,400 psi
Friction Rating
Very Slippery
Shape
Sheet
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Grade
Standard
Water Absorption Rating
Excellent
Water Absorption
0.0001
Dielectric Strength
45 kV/mm
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Plastic Thickness Tolerance
+0.012/-0.009 in
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Machinability
100%
Rockwell Hardness
50 HRM
Shore Hardness
70 Shore D
Weight
22.03 lb
Elongation
200%
Flexural Modulus
400 MPa

Dimensions

Plastic Thickness
0.375 in
Plastic Width
48"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Width
36"
Thickness
3/8"
Length Tolerance
(-1" - +1")
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 3 ft, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.