Shop ZORO SELECT

White UHMW Polyethylene Plastic Sheet 48" L x 32" W x 1/2" Thick

  • Mfr # BULK-PS-UHMW-474
  • Zoro # G7859249

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2 in
Plastic Width
32"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-474
Zoro #
G7859249
UPC #
193005911492
Country of Origin
China

Dimensions

Plastic Thickness
1/2 in
Plastic Width
32"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"
Length
48"
Width
32"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.004")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Water Absorption Rating
Excellent
Grade
Standard
Shape
Sheet
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Plastic Hardness
70D
Friction Rating
Very Slippery
Plastic Clarity
Opaque

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.