Zoro Homepage

White UHMW Polyethylene Polyethylene Sheet 12" L x 12" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMW-405

  • Zoro # G7847443


product price: $48.75
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-405
Zoro #
G7847443
UPC #
193005911898
Country of Origin
China

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
12"
Length
12"
Length Tolerance
(-1" - +1")
Thickness
Item no.
Width
12"
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Plastic Properties
Non-Friction Surface
Tensile Strength
4,400 psi
Material
UHMW-PE
Thickness Tolerance
(-0.069" - +0")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Elongation
200 %
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.031/-0.1 in
Plastic Hardness
70D
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Shape
Sheet
Water Absorption
0.0001
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Wear Factor
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
UV Resistant
No
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Good
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Weight
6.12 lb
Wear Rate
Not Rated
Rockwell Hardness
50 HRM
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.