Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Polyethylene Sheet 16" L x 16" W x 1/4" Thick

  • Mfr # BULK-PS-UHMW-422

  • Zoro # G7856254


product price: $25.45
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-422
Zoro #
G7856254
UPC #
193005889425
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
16"
Length Tolerance
(-1" - +1")
Length
16"
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Width
16"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 16 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Elongation
200 %
Backing Type
Plain
Thickness Tolerance
(-0.002" - +0")
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Shape
Sheet
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Water Absorption
0.0001
Grade
Standard
Plastic Hardness
70D
Plastic Thickness Tolerance
+0.006/-0.008 in
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Minimum Temperature
-70 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Wear Factor
Excellent
Plastic Hardness Rating
Medium
UV Resistant
No
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Machinability
100 %
Flexural Modulus
400 MPa
Product Form
Sheet
Product Type
Plastic Sheet
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Weight
2.18 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Rockwell Hardness
50 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.