Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Polyethylene Sheet 36" L x 48" W x 1" Thick

  • Mfr # BULK-PS-UHMW-490

  • Zoro # G7848283


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Width
48"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-490
Zoro #
G7848283
UPC #
193005911812
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Width
36"
Length Tolerance
(-1" - +1")
Length
48"
Thickness
1"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
36 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Plastic Properties
Non-Friction Surface
Thickness Tolerance
(-0.016" - +0.024")
Material
UHMW-PE
Elongation
200 %
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Shape
Sheet
Plastic Thickness Tolerance
+0.049/-0.041 in
Grade
Standard
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption
0.0001
Friction Coefficient
0.15
Plastic Hardness
70D
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Machinability
100 %
UV Resistant
No
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Wear Rate
Not Rated
Rockwell Hardness
50 HRM
UV-Resistant
Not UV-Resistant
Shore Hardness
70 Shore D
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
Weight
58.75 lb
Product Form
Sheet
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 3 ft, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.