.jpg)
White UHMW Polyethylene Polyethylene Sheet 48" L x 16" W x 3/8" Thick
Mfr # BULK-PS-UHMW-451
Zoro # G7852781
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-UHMW-451
Zoro #
G7852781
UPC #
193005889548
Country of Origin
China
Dimensions
Plastic Thickness
3/8"
Plastic Width
16"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Width
16"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
16 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Description
Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.