Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Polyethylene Sheet 60" L x 48" W x 1/4" Thick

  • Mfr # BULK-PS-UHMW-504

  • Zoro # G7864821


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-504
Zoro #
G7864821
UPC #
193005889470
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
60"
Width
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Length
60"
Length Tolerance
(-1" - +1")
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 60 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Elongation
200 %
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Material
UHMW-PE
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.002" - +0")
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Shape
Sheet
Plastic Clarity
Opaque
Plastic Hardness
70D
Water Absorption
0.0001
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Minimum Temperature
-70 Degrees F
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Machinability
100 %
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Shore Hardness
70 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Dielectric Strength
45 kV/mm
Product Type
Plastic Sheet
Weight
24.48 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
50 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.