Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Polyethylene Sheet 72" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-516

  • Zoro # G7844223


product price: $160.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
72"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-516
Zoro #
G7844223
UPC #
193005889388
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
72"
Width
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Length
72"
Length Tolerance
(-1" - +1")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 72 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Elongation
200 %
Backing Type
Plain
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.003" - +0")
Tensile Strength
4,400 psi
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Shape
Sheet
Grade
Standard
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.15
Water Absorption
0.0001
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.003/-0.006 in
Machinability
100 %
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
50 HRM
Weight
14.69 lb
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.