Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Polyethylene Sheet 72" L x 48" W x 3/8" Thick

  • Mfr # BULK-PS-UHMW-519

  • Zoro # G7843943


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
72"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-519
Zoro #
G7843943
UPC #
193005889586
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
72"
Length
72"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"
Width
48"
Nominal Size
48 in W x 72 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Thickness Tolerance
(-0" - +0.003")
Tensile Strength
4,400 psi
Elongation
200 %
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Backing Type
Plain
Plastic Hardness
70D
Tensile Strength Rating
Poor
Grade
Standard
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.012/-0.009 in
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Shape
Sheet
Machinability
100 %
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Weight
44.06 lb
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.