Zoro Homepage

White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-179

  • Zoro # G7282723


product price: $14.55
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-179
Zoro #
G7282723
UPC #
193005328740
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
12"
Thickness
1.5 in
Width
1.5 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Temp. Range
-200 Degrees to 190 Degrees F
Durometer
Shore D70
Resistant To
Wear, Impact, Friction
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Material
UHMW-PE
Plastic Density
0.034 lb/cu in
Machinability
100 %
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Wear Factor
Excellent
Friction Rating
Very Slippery
Shape
Rectangular
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
Grade
Standard
Maximum Temperature
180 Degrees F
Plastic Hardness
70D
Plastic Thickness Tolerance
+0.172/-0.038 in
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Impact Strength
16.0 ft-lb/in
Corrosion and Chemical Resistance
Good
Temperature Range
-70 Degrees to 180 Degrees F
Backing Type
No Backing
Rockwell Hardness
90 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Wear Rate
Not Rated
Shore Hardness
70 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
1 lb
FDA Compliance
FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.