Zoro Homepage

White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-UHMW-174

  • Zoro # G7282793


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-174
Zoro #
G7282793
UPC #
193005328702
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
12"
Width
1.5 in
Thickness
0.25 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Material
UHMW-PE
Temp. Range
-200 Degrees to 190 Degrees F
Durometer
Shore D70
Resistant To
Wear, Impact, Friction
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Friction Coefficient
0.15
Wear Factor
Excellent
Water Absorption Rating
Excellent
Minimum Temperature
-70 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+0.006/-0.008 in
Shape
Rectangular
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Machinability
100 %
Plastic Hardness
70D
Tensile Strength Rating
Poor
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Plastic Clarity
Opaque
Temperature Range
-70 Degrees to 180 Degrees F
Grade
Standard
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRR
Weight
0.2 lb
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.