Zoro Homepage

White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-172

  • Zoro # G7282818


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-172
Zoro #
G7282818
UPC #
193005328696
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
12"
Length
1 ft
Thickness
0.125 in
Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Temp. Range
-200 Degrees to 190 Degrees F
Resistant To
Wear, Impact, Friction
Durometer
Shore D70
Material
UHMW-PE
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Plastic Density
0.034 lb/cu in
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness
70D
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.003/-0.006 in
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Impact Strength
16.0 ft-lb/in
Wear Factor
Excellent
Machinability
100 %
UV Resistant
No
Shape
Rectangular
Temperature Range
-70 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Dielectric Strength
45 kV/mm
Rockwell Hardness
90 HRR
Weight
0.1 lb
Flexural Modulus
400 MPa
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.