Zoro Homepage

White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-177

  • Zoro # G7282739


product price: $9.15
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-177
Zoro #
G7282739
UPC #
193005328733
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
12"
Length
1 ft
Width
1.5 in
Thickness
0.75 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Tensile Strength
4,400 psi
Temp. Range
-200 Degrees to 190 Degrees F
Standards
FDA, UL 94 HB
Durometer
Shore D70
Resistant To
Wear, Impact, Friction
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.021/-0.019 in
Temperature Range
-70 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Machinability
100 %
Plastic Density
0.034 lb/cu in
Impact Strength
16.0 ft-lb/in
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Minimum Temperature
-70 Degrees F
Shape
Rectangular
UV Resistant
No
Plastic Hardness
70D
Plastic Hardness Rating
Medium
Backing Type
No Backing
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Dielectric Strength
45 kV/mm
Metal Detectable
Not Metal Detectable
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
0.5 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.