Zoro Homepage

White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-UHMW-175

  • Zoro # G7282766


product price: $6.09
/ea
Sold in multiples of 2 for $12.18

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-175
Zoro #
G7282766
UPC #
193005328719
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
12"
Width
1.5 in
Length
1 ft
Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Durometer
Shore D70
Material
UHMW-PE
Temp. Range
-200 Degrees to 190 Degrees F
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Impact Strength
16.0 ft-lb/in
Shape
Rectangular
Plastic Density
0.034 lb/cu in
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Minimum Temperature
-70 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
70D
Machinability
100 %
UV Resistant
No
Grade
Standard
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.012/-0.009 in
Water Absorption
0.01 %
Backing Type
No Backing
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRR
Wear Rate
Not Rated
Weight
0.3 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.