Zoro Homepage

White UHMW Polyethylene Rectangle Stock 12" L x 1" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-147

  • Zoro # G7282504


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-147
Zoro #
G7282504
UPC #
193005328528
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
12"
Length
1 ft
Thickness
0.75 in
Width
1 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Durometer
Shore D70
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Resistant To
Wear, Impact, Friction
Temp. Range
-200 Degrees to 190 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+0.021/-0.019 in
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Shape
Rectangular
Machinability
100 %
Minimum Temperature
-70 Degrees F
Plastic Hardness
70D
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Grade
Standard
Friction Coefficient
0.15
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Weight
0.4 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
90 HRR
Dielectric Strength
45 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.