Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-207

  • Zoro # G7282985


product price: $12.79
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-207
Zoro #
G7282985
UPC #
193005328917
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
12"
Length
1 ft
Thickness
0.75 in
Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Temp. Range
-200 Degrees to 190 Degrees F
Tensile Strength
4,400 psi
Durometer
Shore D70
Resistant To
Wear, Impact, Friction
Standards
FDA, UL 94 HB
Material
UHMW-PE
UV Resistant
No
Machinability
100 %
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Minimum Temperature
-70 Degrees F
Plastic Thickness Tolerance
+0.021/-0.019 in
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Friction Coefficient
0.15
Impact Strength
16.0 ft-lb/in
Plastic Density
0.034 lb/cu in
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Hardness
70D
Shape
Rectangular
Plastic Hardness Rating
Medium
Grade
Standard
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Rockwell Hardness
90 HRR
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Dielectric Strength
45 kV/mm
Metal Detectable
Not Metal Detectable
Weight
0.7 lb
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.