Zoro Homepage

White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-UHMW-205

  • Zoro # G7282949


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-205
Zoro #
G7282949
UPC #
193005328894
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
12"
Thickness
0.375 in
Width
2 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Tensile Strength
4,400 psi
Durometer
Shore D70
Standards
FDA, UL 94 HB
Resistant To
Wear, Impact, Friction
Temp. Range
-200 Degrees to 190 Degrees F
Material
UHMW-PE
Water Absorption
0.01 %
Minimum Temperature
-70 Degrees F
Grade
Standard
UV Resistant
No
Plastic Density
0.034 lb/cu in
Plastic Hardness
70D
Wear Factor
Excellent
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Shape
Rectangular
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.012/-0.009 in
Friction Coefficient
0.15
Temperature Range
-70 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Machinability
100 %
Backing Type
No Backing
Shore Hardness
70 Shore D
Dielectric Strength
45 kV/mm
Weight
0.4 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Rockwell Hardness
90 HRR
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.