Zoro Homepage

White UHMW Polyethylene Rectangle Stock 12" L x 3" W x 1/4" Thick

  • Mfr # BULK-PS-UHMW-234

  • Zoro # G7283134


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-234
Zoro #
G7283134
UPC #
193005329129
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
12"
Width
3 in
Length
1 ft
Thickness
0.25 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Tensile Strength
4,400 psi
Resistant To
Wear, Impact, Friction
Standards
FDA, UL 94 HB
Durometer
Shore D70
Temp. Range
-200 Degrees to 190 Degrees F
Material
UHMW-PE
Plastic Hardness
70D
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Clarity
Opaque
Water Absorption
0.01 %
Impact Strength
16.0 ft-lb/in
Machinability
100 %
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Density
0.034 lb/cu in
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Wear Factor
Excellent
Friction Coefficient
0.15
UV Resistant
No
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Grade
Standard
Maximum Temperature
180 Degrees F
Shape
Rectangular
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRR
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Dielectric Strength
45 kV/mm
Weight
0.4 lb
Static-Resistant
Not Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.