Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Rectangle Stock 12" L x 3" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-237

  • Zoro # G7283256


product price: $17.15
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-237
Zoro #
G7283256
UPC #
193005329150
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
12"
Thickness
0.75 in
Length
1 ft
Width
3 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Durometer
Shore D70
Standards
FDA, UL 94 HB
Resistant To
Wear, Impact, Friction
Tensile Strength
4,400 psi
Temp. Range
-200 Degrees to 190 Degrees F
Material
UHMW-PE
Friction Coefficient
0.15
Minimum Temperature
-70 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Grade
Standard
Plastic Thickness Tolerance
+0.021/-0.019 in
Friction Rating
Very Slippery
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Plastic Hardness
70D
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Shape
Rectangular
Machinability
100 %
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Impact Strength
16.0 ft-lb/in
Backing Type
No Backing
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Weight
1 lb
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.