Zoro Homepage

White UHMW Polyethylene Rectangle Stock 12" L x 3" W x 3/8" Thick

  • Mfr # BULK-PS-UHMW-235

  • Zoro # G7283265


product price: $9.45
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-235
Zoro #
G7283265
UPC #
193005329136
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
12"
Width
3 in
Length
1 ft
Thickness
0.75 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Durometer
Shore D70
Tensile Strength
4,400 psi
Resistant To
Wear, Impact, Friction
Standards
FDA, UL 94 HB
Temp. Range
-200 Degrees to 190 Degrees F
Water Absorption
0.01 %
Wear Factor
Excellent
Machinability
100 %
Plastic Density
0.034 lb/cu in
Plastic Thickness Tolerance
+0.012/-0.009 in
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
UV Resistant
No
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Grade
Standard
Shape
Rectangular
Friction Rating
Very Slippery
Plastic Hardness
70D
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
FDA Compliance
FDA Compliant
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Wear Rate
Not Rated
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Weight
0.5 lb
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.