Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Rectangle Stock 12" L x 4" W x 2" Thick

  • Mfr # BULK-PS-UHMW-270

  • Zoro # G7283475


product price: $49.69
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2"
Plastic Width
4"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-270
Zoro #
G7283475
UPC #
193005329426
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
4"
Plastic Length
12"
Thickness
2.0 in
Width
4 in
Length
1 ft
Nominal Size
4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Resistant To
Wear, Impact, Friction
Tensile Strength
4,400 psi
Durometer
Shore D70
Material
UHMW-PE
Temp. Range
-200 Degrees to 190 Degrees F
Impact Strength
16.0 ft-lb/in
Wear Factor
Excellent
Water Absorption Rating
Excellent
Machinability
100 %
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Minimum Temperature
-70 Degrees F
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.078/-0.081 in
UV Resistant
No
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Shape
Rectangular
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
70D
Corrosion and Chemical Resistance
Good
Grade
Standard
Plastic Hardness Rating
Medium
Backing Type
No Backing
Rockwell Hardness
90 HRR
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
3.3 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Dielectric Strength
45 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.