Zoro Homepage

White UHMW Polyethylene Rectangle Stock 24" L x 1-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-189

  • Zoro # G7282994


product price: $26.89
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-189
Zoro #
G7282994
UPC #
193005328801
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Thickness
1.5 in
Length
2 ft
Width
1.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Temp. Range
-200 Degrees to 190 Degrees F
Durometer
Shore D70
Material
UHMW-PE
Tensile Strength
4,400 psi
Resistant To
Wear, Impact, Friction
Plastic Clarity
Opaque
UV Resistant
No
Plastic Density
0.034 lb/cu in
Friction Rating
Very Slippery
Temperature Range
-70 Degrees to 180 Degrees F
Tensile Strength Rating
Poor
Wear Factor
Excellent
Machinability
100 %
Plastic Thickness Tolerance
+0.172/-0.038 in
Plastic Hardness Rating
Medium
Shape
Rectangular
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Grade
Standard
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Hardness
70D
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Weight
1.9 lb
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
90 HRR
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.