Zoro Homepage

White UHMW Polyethylene Rectangle Stock 24" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-UHMW-186

  • Zoro # G7282863


product price: $15.95
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-186
Zoro #
G7282863
UPC #
193005328788
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Width
1.5 in
Thickness
0.5 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Standards
FDA, UL 94 HB
Material
UHMW-PE
Durometer
Shore D70
Tensile Strength
4,400 psi
Temp. Range
-200 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.017/-0.013 in
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Grade
Standard
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Impact Strength
16.0 ft-lb/in
Wear Factor
Excellent
Friction Rating
Very Slippery
Minimum Temperature
-70 Degrees F
Impact Strength Rating
Excellent
UV Resistant
No
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Shape
Rectangular
Machinability
100 %
Plastic Hardness
70D
Plastic Clarity
Opaque
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.7 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.