Zoro Homepage

White UHMW Polyethylene Rectangle Stock 24" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-182

  • Zoro # G7282827


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-182
Zoro #
G7282827
UPC #
193005328757
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
24"
Thickness
0.125 in
Width
1.5 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Durometer
Shore D70
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Temp. Range
-200 Degrees to 190 Degrees F
Material
UHMW-PE
Impact Strength
16.0 ft-lb/in
Plastic Thickness Tolerance
+0.003/-0.006 in
Maximum Temperature
180 Degrees F
Shape
Rectangular
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Density
0.034 lb/cu in
Minimum Temperature
-70 Degrees F
Water Absorption
0.01 %
Grade
Standard
Plastic Hardness
70D
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Machinability
100 %
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Wear Factor
Excellent
Backing Type
No Backing
Flexural Modulus
400 MPa
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
0.2 lb
Rockwell Hardness
90 HRR
UV-Resistant
Not UV-Resistant
Dielectric Strength
45 kV/mm
FDA Compliance
FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.