Zoro Homepage

White UHMW Polyethylene Rectangle Stock 24" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-187

  • Zoro # G7282879


product price: $16.19
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-187
Zoro #
G7282879
UPC #
193005328795
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Length
2 ft
Width
1.5 in
Thickness
0.75 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Tensile Strength
4,400 psi
Temp. Range
-200 Degrees to 190 Degrees F
Resistant To
Wear, Impact, Friction
Material
UHMW-PE
Durometer
Shore D70
Standards
FDA, UL 94 HB
Plastic Density
0.034 lb/cu in
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.021/-0.019 in
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Plastic Hardness
70D
Wear Factor
Excellent
Impact Strength
16.0 ft-lb/in
Grade
Standard
Water Absorption Rating
Excellent
Machinability
100 %
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Shape
Rectangular
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
UV Resistant
No
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Tensile Strength Rating
Poor
Backing Type
No Backing
Weight
1 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRR
FDA Compliance
FDA Compliant
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
45 kV/mm
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.