Zoro Homepage

White UHMW Polyethylene Rectangle Stock 24" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-UHMW-185

  • Zoro # G7282888


product price: $9.49
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-185
Zoro #
G7282888
UPC #
193005328771
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
24"
Width
1.5 in
Thickness
0.375 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Temp. Range
-200 Degrees to 190 Degrees F
Standards
FDA, UL 94 HB
Durometer
Shore D70
Resistant To
Wear, Impact, Friction
Tensile Strength
4,400 psi
Plastic Thickness Tolerance
+0.012/-0.009 in
Machinability
100 %
Water Absorption
0.01 %
Wear Factor
Excellent
Plastic Hardness
70D
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Shape
Rectangular
Impact Strength
16.0 ft-lb/in
Plastic Hardness Rating
Medium
Grade
Standard
Friction Rating
Very Slippery
Plastic Clarity
Opaque
UV Resistant
No
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Shore Hardness
70 Shore D
Dielectric Strength
45 kV/mm
Weight
0.5 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
90 HRR
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.