Zoro Homepage

White UHMW Polyethylene Rectangle Stock 24" L x 1" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-152

  • Zoro # G7282653


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-152
Zoro #
G7282653
UPC #
193005328559
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
24"
Thickness
0.125 in
Width
1 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.