Zoro Homepage

White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-219

  • Zoro # G7283028


product price: $34.95
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-219
Zoro #
G7283028
UPC #
193005329013
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
2"
Plastic Length
24"
Length
2 ft
Thickness
1.5 in
Width
2 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Durometer
Shore D70
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Temp. Range
-200 Degrees to 190 Degrees F
Material
UHMW-PE
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Minimum Temperature
-70 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Shape
Rectangular
Corrosion and Chemical Resistance
Good
Machinability
100 %
Friction Rating
Very Slippery
Plastic Hardness
70D
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.172/-0.038 in
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
UV Resistant
No
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Grade
Standard
Wear Factor
Excellent
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
2.5 lb
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Dielectric Strength
45 kV/mm
FDA Compliance
FDA Compliant
Rockwell Hardness
90 HRR
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.