Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick

  • Mfr # BULK-PS-UHMW-214

  • Zoro # G7283037


product price: $10.85
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-214
Zoro #
G7283037
UPC #
193005328962
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
24"
Thickness
0.25 in
Length
2 ft
Width
2 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Durometer
Shore D70
Resistant To
Wear, Impact, Friction
Temp. Range
-200 Degrees to 190 Degrees F
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption
0.01 %
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Hardness
70D
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Machinability
100 %
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Impact Strength
16.0 ft-lb/in
Minimum Temperature
-70 Degrees F
Corrosion and Chemical Resistance
Good
UV Resistant
No
Shape
Rectangular
Friction Rating
Very Slippery
Wear Factor
Excellent
Friction Coefficient
0.15
Plastic Clarity
Opaque
Backing Type
No Backing
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Weight
0.5 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
70 Shore D
Rockwell Hardness
90 HRR
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.