Zoro Homepage

White UHMW Polyethylene Rectangle Stock 24" L x 4" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-279

  • Zoro # G7283606


product price: $64.89
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
4"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-279
Zoro #
G7283606
UPC #
193005329495
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
4"
Plastic Length
24"
Thickness
1.5 in
Width
4 in
Length
2 ft
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Durometer
Shore D70
Tensile Strength
4,400 psi
Material
UHMW-PE
Temp. Range
-200 Degrees to 190 Degrees F
Resistant To
Wear, Impact, Friction
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft-lb/in
Impact Strength Rating
Excellent
Plastic Hardness
70D
UV Resistant
No
Machinability
100 %
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.172/-0.038 in
Maximum Temperature
180 Degrees F
Shape
Rectangular
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Temperature Range
-70 Degrees to 180 Degrees F
Minimum Temperature
-70 Degrees F
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Weight
4.9 lb
Rockwell Hardness
90 HRR
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa
Shore Hardness
70 Shore D

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.