Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Rectangle Stock 24" L x 4" W x 2" Thick

  • Mfr # BULK-PS-UHMW-280

  • Zoro # G7283545


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2"
Plastic Width
4"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-280
Zoro #
G7283545
UPC #
193005329501
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
4"
Plastic Length
24"
Length
2 ft
Width
4 in
Thickness
2.0 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Tensile Strength
4,400 psi
Durometer
Shore D70
Resistant To
Wear, Impact, Friction
Standards
FDA, UL 94 HB
Material
UHMW-PE
Temp. Range
-200 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.078/-0.081 in
Wear Factor
Excellent
Grade
Standard
Plastic Hardness
70D
Friction Rating
Very Slippery
Shape
Rectangular
Impact Strength Rating
Excellent
UV Resistant
No
Tensile Strength Rating
Poor
Machinability
100 %
Friction Coefficient
0.15
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Density
0.034 lb/cu in
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Plastic Clarity
Opaque
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
45 kV/mm
FDA Compliance
FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Rockwell Hardness
90 HRR
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
6.6 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.