Zoro Homepage

White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-192

  • Zoro # G7282906


product price: $7.05
/ea
Sold in multiples of 2 for $14.10

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-192
Zoro #
G7282906
UPC #
193005328818
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
48"
Width
1.5 in
Thickness
0.125 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Durometer
Shore D70
Tensile Strength
4,400 psi
Resistant To
Wear, Impact, Friction
Standards
FDA, UL 94 HB
Temp. Range
-200 Degrees to 190 Degrees F
Shape
Rectangular
Tensile Strength Rating
Poor
Plastic Hardness
70D
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.003/-0.006 in
Wear Factor
Excellent
Impact Strength
16.0 ft-lb/in
Grade
Standard
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Minimum Temperature
-70 Degrees F
UV Resistant
No
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Friction Coefficient
0.15
Backing Type
No Backing
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa
Weight
0.4 lb
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
90 HRR
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Dielectric Strength
45 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.