Zoro Homepage

White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-167

  • Zoro # G7282784


product price: $18.69
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-167
Zoro #
G7282784
UPC #
193005328665
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
48"
Thickness
0.75 in
Length
4 ft
Width
1 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.