Zoro Homepage

White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-229

  • Zoro # G7283195


product price: $63.79
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-229
Zoro #
G7283195
UPC #
193005329099
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
2"
Plastic Length
48"
Width
2 in
Thickness
1.5 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Material
UHMW-PE
Resistant To
Wear, Impact, Friction
Temp. Range
-200 Degrees to 190 Degrees F
Durometer
Shore D70
Tensile Strength
4,400 psi
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Plastic Hardness
70D
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Shape
Rectangular
Plastic Thickness Tolerance
+0.172/-0.038 in
Friction Rating
Very Slippery
Grade
Standard
Minimum Temperature
-70 Degrees F
Tensile Strength Rating
Poor
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.15
Backing Type
No Backing
Weight
4.9 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRR
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Wear Rate
Not Rated
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.