Zoro Homepage

White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-UHMW-226

  • Zoro # G7283159


product price: $29.59
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-226
Zoro #
G7283159
UPC #
193005329068
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
48"
Width
2 in
Thickness
0.5 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Durometer
Shore D70
Temp. Range
-200 Degrees to 190 Degrees F
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Resistant To
Wear, Impact, Friction
Shape
Rectangular
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Plastic Clarity
Opaque
Minimum Temperature
-70 Degrees F
Grade
Standard
Plastic Density
0.034 lb/cu in
Tensile Strength Rating
Poor
Plastic Hardness
70D
Water Absorption Rating
Excellent
Impact Strength
16.0 ft-lb/in
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Wear Factor
Excellent
Machinability
100 %
Plastic Thickness Tolerance
+0.017/-0.013 in
Backing Type
No Backing
Weight
1.7 lb
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
90 HRR
FDA Compliance
FDA Compliant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

The ZORO SELECT - BULK-PS-UHMW-226 is a rectangle stock plastic sheet made from UHMW Polyethylene. This material is known for its excellent impact strength and good machinability, making it suitable for various industrial applications. The sheet comes in a standard grade with an opaque white color and has dimensions of 2 inches in width by 48 inches in length.

  • Material: Made from UHMW Polyethylene, which is known for characteristics such as being durable and resistant to heat and chemicals.
  • Durometer: Has a hardness measurement (Shore D70), indicating its high resistance to indentation or penetration.
  • Friction Coefficient & Rating: With a friction coefficient of 0.15, this product offers very low frictional resistance making it very slippery.
  • Impact Strength & Rating: Boasts an excellent impact strength rating at 16.0 ft-lb/in, indicating its ability to withstand certain levels of force or shock.
  • Machinability: Known for its good machinability, indicating that it may be cut, shaped, or finished with appropriate industrial tools.
  • Temperature Range: Rated for use in temperatures ranging from -70 Degrees F up to 180 Degrees F. Performance may vary based on conditions.
  • Tensile Strength & Rating: Despite having poor tensile strength at 4,400 psi, this product has been noted for qualities such as impact strength and chemical resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.