Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-UHMW-256

  • Zoro # G7283457


product price: $39.89
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-256
Zoro #
G7283457
UPC #
193005329303
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
48"
Length
4 ft
Thickness
0.5 in
Width
3 in
Nominal Size
3 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Durometer
Shore D70
Temp. Range
-200 Degrees to 190 Degrees F
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Material
UHMW-PE
Resistant To
Wear, Impact, Friction
UV Resistant
No
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Grade
Standard
Corrosion and Chemical Resistance
Good
Plastic Hardness
70D
Tensile Strength Rating
Poor
Temperature Range
-70 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Machinability
100 %
Friction Coefficient
0.15
Impact Strength
16.0 ft-lb/in
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Density
0.034 lb/cu in
Shape
Rectangular
Minimum Temperature
-70 Degrees F
Plastic Thickness Tolerance
+0.017/-0.013 in
Plastic Clarity
Opaque
Wear Factor
Excellent
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Weight
2.5 lb
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Dielectric Strength
45 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.