Zoro Homepage

White UHMW Polyethylene Sheet Stock 12" L x 8" W x 3/8" Thick

  • Mfr # BULK-PS-UHMW-367

  • Zoro # G7862791


product price: $16.39
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-367
Zoro #
G7862791
UPC #
193005889494
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
12"
Thickness
3/8"
Length
12"
Width
8"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Nominal Size
8 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Thickness Tolerance
(-0" - +0.003")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Elongation
200 %
Backing Type
Plain
Plastic Hardness
70D
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.012/-0.009 in
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Shape
Sheet
Friction Coefficient
0.15
Grade
Standard
Machinability
100 %
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Temperature Range
-70 Degrees to 180 Degrees F
Minimum Temperature
-70 Degrees F
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Rockwell Hardness
50 HRM
Product Form
Sheet
Weight
1.22 lb
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.