Zoro Homepage

White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick

  • Mfr # BULK-PS-UHMW-536

  • Zoro # G4966422


product price: $311.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
120"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-536
Zoro #
G4966422
UPC #
193005963460
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
120"
Width
48"
Thickness
0.250"
Length
10 ft.
Nominal Size
48 in W x 120 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Backing Type
No Backing
Elongation
200 %
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength
16 ft-lb/in
Material
UHMW
Plastic Properties
Non-Friction Surface
Grade
Standard
Plastic Hardness
70D
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Hardness Rating
Medium
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.15
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Shape
Rectangle
UV Resistant
No
Minimum Temperature
-70 Degrees F
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Tensile Strength Rating
Poor
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Weight
61.92 lb
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Dielectric Strength
45 kV/mm
Wear Rate
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRM

Description

The ZORO SELECT - BULK-PS-UHMW-536 is a Sheet Stock, a type of plastic sheet that comes in various sizes and thicknesses. Made from UHMW material, this white-colored sheet stock is suitable for various industrial applications. It may be manipulated to fit certain project specifications.
  • Backing Type: The plain backing type allows it to be attached to other surfaces or materials in various industrial applications.
  • Corrosion and Chemical Resistance: With its properties, it is designed to resist certain corrosive substances and environmental conditions.
  • Friction Coefficient and Rating: A friction coefficient of 0.15 suggests lower resistance during contact with other objects. This property could influence its use in projects requiring movement control and stability.
  • Impact Strength and Rating: An impact strength of 16.0 ft-lb/in indicates a level of resilience against sudden forces or shocks.
  • Machinability: Its properties suggest that it may be manipulated using standard industry tools while minimizing potential harm to both material and equipment.
  • Temperature Range: This product is rated for operation within a temperature range between -70 Degrees F and 180 Degrees F
  • Tensile Strength and Water Absorption Ratings: While having a tensile strength measure at approximately 4,400 psi , this product also features notable water absorption capabilities making it potentially useful in environments with prevalent moisture exposure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.