Zoro Homepage

White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-534

  • Zoro # G4967007


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
120"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-534
Zoro #
G4967007
UPC #
193005963453
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
120"
Length
10 ft.
Thickness
0.125"
Width
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 120 in L

Details

Item
Sheet Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Plastic Properties
Non-Friction Surface
Material
UHMW
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength
16 ft-lb/in
Backing Type
No Backing
Elongation
200 %
Operating Temp. Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Water Absorption
0.01 %
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness
70D
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Shape
Rectangle
Tensile Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Friction Coefficient
0.15
Plastic Thickness Tolerance
+0.003/-0.006 in
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Temperature Range
-70 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Product Type
Plastic Sheet
Dielectric Strength
45 kV/mm
Weight
30.96 lb
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Shore Hardness
70 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRM
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.