Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Sheet Stock 16" L x 16" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-420

  • Zoro # G7858783


product price: $16.79
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-420
Zoro #
G7858783
UPC #
193005889326
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Length
16"
Thickness
1/8"
Width
16"
Length Tolerance
(-1" - +1")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
16 in W x 16 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Standards
FDA, UL 94 HB
Material
UHMW-PE
Elongation
200 %
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.003" - +0")
Backing Type
Plain
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Water Absorption Rating
Excellent
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption
0.0001
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.003/-0.006 in
Plastic Hardness
70D
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
UV Resistant
No
Machinability
100 %
Minimum Temperature
-70 Degrees F
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Product Type
Plastic Sheet
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Rockwell Hardness
50 HRM
Wear Rate
Not Rated
Weight
1.09 lb
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Product Form
Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.