Zoro Homepage

White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-434

  • Zoro # G7847452


product price: $33.29
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-434
Zoro #
G7847452
UPC #
193005889333
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
32"
Length
32"
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
16"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
16 in W x 32 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Elongation
200 %
Material
UHMW-PE
Thickness Tolerance
(-0.003" - +0")
Tensile Strength
4,400 psi
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Grade
Standard
Shape
Sheet
Plastic Thickness Tolerance
+0.003/-0.006 in
Plastic Hardness
70D
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Water Absorption
0.0001
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Minimum Temperature
-70 Degrees F
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
2.18 lb
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
70 Shore D
Dielectric Strength
45 kV/mm
Rockwell Hardness
50 HRM
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.