Zoro Homepage

White UHMW Polyethylene Sheet Stock 32" L x 16" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-439

  • Zoro # G7857873


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-439
Zoro #
G7857873
UPC #
193005911669
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
32"
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")
Length
32"
Width
16"
Length Tolerance
(-1" - +1")
Nominal Size
16 in W x 32 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.002")
Backing Type
Plain
Elongation
200 %
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Material
UHMW-PE
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Plastic Thickness Tolerance
+0.021/-0.019 in
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Shape
Sheet
Plastic Hardness
70D
Impact Strength Rating
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Machinability
100 %
UV Resistant
No
Minimum Temperature
-70 Degrees F
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Product Form
Sheet
Weight
13.06 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Shore Hardness
70 Shore D
Rockwell Hardness
50 HRM
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.